Bench grinder ECO, 230 V, Type: W150

Article no.: 077502 W150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
131 pieces in stock 131 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation W150
Power supply Mains operated
Power consumption 520 W
maximum speed 2,900 min-1
Abrasive disc ⌀ D 150 mm
Abrasive disc width T 20 mm - 25 mm
Abrasive disc hole ⌀ H 32 mm
Weight 16 kg
Type of product Double grinding machine

Identification & Classification

Article number 077502 W150
EAN / GTIN 2050001694607
Manufacturer number ECO150
Manufacturer/responsible person Reichmann & Sohn GmbH, Rudolf-Diesel-Strasse 6-8, 89264 WEISSENHORN, Germany, www.reichmann.com

Description

Version:

Single-phase AC bench grinder with a low-noise and maintenance-free motor. Generously-sized eye protection shields ensure user safety. Workpiece rests can be adjusted without tools.
The restart inhibit prevents an unintentional start of the machine after a power failure.

Supplied with:

With regular aluminium oxide grinding wheels NK36 and NK60.

Note:

Suitable grinding wheels can be found under No. 596100 and No. 568733.
Suitable machine stand No. 077513 size DS04 with adapter plate No. 077515 size ECO.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart