{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Packaging | Modular case (HD=Heavy Duty) | |
| suitable battery - supplier / battery type / voltage | Milwaukee type B 18 V | |
| Manufacturer's designation | M18FDG-502X | |
| Number of rechargeable batteries contained | 2 | |
| Type of rechargeable battery | Lithium-ion | |
| Battery capacity | 5 Ah | |
| Battery voltage | 18 V | |
| Speed range | 27,000 min-1 | |
| maximum collet ⌀ | 6 mm - 8 mm | |
| Weight | 2.1 kg | |
| maximum vibration to EN | 3.4 m/s2 | |
| electronic speed pre-selection | no | |
| Power supply | Rechargeable battery-powered | |
| Type of product | Straight die grinder |
| Article number | 077280 M18FDG | |
| EAN / GTIN | 4002395287017 | |
| Manufacturer number | 4933459107 | |
| Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |