Drill/driver, cordless drill/driver

Article no.: 075530 M12FHAC
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
5 pieces in stock 5 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation M12 FHAC16-502X
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 5 Ah
Battery voltage 12 V
Speed range 0 min-1 - 1,200 min-1
maximum twist drill size ⌀ in steel 10 mm
maximum twist drill size ⌀ in wood 13 mm
maximum twist drill size ⌀ in concrete 13 mm
maximum hammer rate 4,410 min-1
Impact energy 1.1 J
Weight 1.9 kg
maximum vibration to EN 10.5 m/s2
Quick-clamping chuck range 1.5 mm - 13 mm
Type of product Hammer drill

Identification & Classification

Article number 075530 M12FHAC
EAN / GTIN 4058546563493
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

  • Sturdy hammer drill with pneumatic hammer action
  • High-strength metal gearbox casing.
  • Forward / reverse, hammer action on / off and electronic speed control.
12 V / 5.0 Ah FUEL™ cordless combination hammer with brushless POWERSTATE motor. Optimised for holes from ⌀ 4 − 10 mm in concrete and masonry. Redlink Plus electronics - overload protection to ensure a long working life for the rechargeable battery, motor and gearbox

Supplied with:

Supplied with rapid charger, 2 pcs. 12V / 5 Ah high-output rechargeable battery, HD-Box.

Note:

Suitable carbide hammer drills can be found from No. 787000.
See No. 073801 – No. 073840 for suitable batteries and chargers.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart