Flexible abrasive belt holder, suitable for linishing belt width: 13mm

Article no.: 557900 13
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
188 pieces in stock

Select article variation and quantity

suitable for linishing belt width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for linishing belt width 13 mm
Type of product Abrasive band holder

Identification & Classification

Article number 557900 13
EAN / GTIN 4062406206956
Manufacturer number 557900 13
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of flexible plastic material with wedge-shaped abrasive belt support. Quick, safe tensioning of the abrasive belt by retaining clamps with clamping screw. Overall length 280 mm, abrasive surface length 120 mm.

Application:

Uses abrasive cloth strips of length 280 mm (by the sheet or economy rolls). Particularly useful where access is difficult. Many applications, ideal supplement to files also in difficult applications.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart