• The item cannot be ordered due to missing prices.

Alternative article:

ER collet chuck Form ADB, BT 50 short, for ER collet size: 16

Article no.: 302818 16

Select article variation and quantity

for ER collet size Unit price incl. VAT

Availability

  • Arbor standard: JIS B6339; ISO 7388-2
  • Shape: ADB
  • Balance quality G at rotational speed: G 6.3 at 20,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 16
Clamping ⌀ D1 0.5-10 mm
Adapter BT 50 short
Arbor standard JIS B6339; ISO 7388-2
Shape ADB
Balance quality G at rotational speed G 6.3 at 20,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Clamping range 0.5 mm - 10 mm
Overhang dimension A 80 mm
External ⌀ D 28 mm
Spare ER clamping nut 16
ER chuck key 16
Type of product Collet chuck

Identification & Classification

Article number 302818 16
EAN / GTIN 4045197944825
Manufacturer number 302818 16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

External and internal taper ground.
  • All shanks hard turned (for smooth running!). Balancing quality G2.5/25,000 rpm.
  • Clamping nut balanced for HSM (G2.5/25,000 rpm).
  • Optimum wear characteristics and torque transmission due to the coated precision clamping nut.

Application:

For clamping tools with parallel shank in collets to DIN 6499 Form A and B.

Supplied with:

ER clamping nut.

Optional extras:

ER collets No. 308881309434, ER chuck keys No. 309680309745 or No. 613300.
Pull studs (PS) No. 308760308802. Pull stud wrenches No. 308820; 308835.

Note:

Matching clamping nut No. 309580 or 309610.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart