TANGFGRIP adapter, neutral, Groove width w: 3,05mm

Article no.: 273613 3,05
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
6 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANGFGRIP
Groove width w 3.05 mm
Application type neutral
Through-coolant no
OAL 58 mm
CUTDIA 82 mm
for maximum workpiece ⌀ 82 mm
axial grooving possible no
Overhang 41 mm
Manufacturer's designation TGAQ D82-3-4Z-ECD
Type of product Cartridges

Identification & Classification

Article number 273613 3,05
EAN / GTIN 7291075442410
Manufacturer number 3384718

Description

Suitable for:

JETCROWN quick-clamping crown No. 279950.

Suitable for:

JET-CROWN

Attention:

Please order the assembly key No. 279955 separately.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart