{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Master Mute | |
| Shank ⌀ Ds | 25 mm | |
| Insert size | 11 mm | |
| Application type | left-hand | |
| Shank type | Steel | |
| Standard | Works standard | |
| Vibration | damped | |
| Through-coolant | yes | |
| ISO code toolholder | A25X STFCR/L11 | |
| Setting angle κ | 90 degrees | |
| suitable indexable insert | TC.. 1102.. | |
| Minimum pre-drill ⌀ Dmin | 32 mm | |
| Centre offset L3 | 17 mm | |
| Lmin | 155 mm | |
| Overall length L | 247 mm | |
| Overhang L1 | 150 mm | |
| Set of insert screws | 269028 47 | |
| Application | Internal longitudinal turning; Facing | |
| Type of product | Boring Bar |
| Article number | 265025 25/11 | |
| EAN / GTIN | 4069515024938 | |
| Manufacturer number | 265025 25/11 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |