• The item cannot be ordered due to missing prices.

Alternative article:

Indexable insert for turning CC.T 09T302, for finish machining

Article no.: 260056 HB7415
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Grade Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert CCMT 09T302
Corner radius 0.2 mm
Type HB7415
Tool material Carbide
Main application S
Cutting conditions continuous
Chip breaker TIS
Tolerance M
Cutting depth ap 0.2 mm - 2 mm
Feed f 0.1 mm/rev.
Cutting speed vc main application 60 m/min - 70 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 260056 HB7415
EAN / GTIN 4045197672223
Manufacturer number 260056 HB7415
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Ti > 850 N/mm²
S
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart