{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| suitable indexable insert | XECX 32T302 | |
| Angle γ | 30 degrees | |
| Shank type | with bore | |
| Through-coolant | yes | |
| Number of effective inserts Zeff | 3 | |
| Number of indexable inserts | 3 | |
| Collar diameter | 49 mm | |
| Overall length Ltot | 55 mm | |
| smallest ⌀ D | 20 mm | |
| largest ⌀ D1 | 80 mm | |
| achievable chamfer width b | 25 mm | |
| achievable chamfer length l | 33 mm | |
| Achievable chamfer length b | 27 mm | |
| achievable chamfer height h | 17 mm | |
| Mounting bore ⌀ | 22 mm | |
| Feed rate per tooth at hmax | 0.12 mm | |
| Insert screw | 219795 2 (TX15; 3.8 Nm) | |
| Type of product | Chamfer mill |
| Article number | 216680 30 | |
| EAN / GTIN | 4069515048095 | |
| Manufacturer number | 216680 30 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |