{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 0.8 mm | |
| Coating | AlTiN | |
| Tool material | Solid carbide | |
| Standard | DIN 6527 | |
| Type | N | |
| Tolerance nominal ⌀ | e8 | |
| No. of teeth Z | 4 | |
| Helix angle | 40 degrees | |
| Spacing of the cutters | unequal spacing | |
| Direction of infeed | horizontal, oblique and vertical | |
| Cutting width ae for milling operation | 0.3×D for side milling; 0.3×D for side milling | |
| Shank | DIN 6535 HA to h6 | |
| Through-coolant | no | |
| Machining strategy | HPC | |
| Flute length Lc | 2.1 mm | |
| Overhang length L1 incl. recess | 3 mm | |
| Recess ⌀ D1 | 0.76 mm | |
| Overall length L | 50 mm | |
| Shank ⌀ Ds | 4 mm | |
| Shank form | HA | |
| Corner rounding rv | 0.03 mm | |
| Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.008 mm | |
| Feed fz for side milling in INOX > 900 N/mm2 | 0.012 mm | |
| Colour ring | blue | |
| Type of product | End / face mill |
| Article number | 202952 0,8 | |
| EAN / GTIN | 4069515039499 | |
| Manufacturer number | 202952 0,8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |