• The item cannot be ordered due to missing prices.

Wide-span basic rack, Depth 400 mm, Height / Shelf width: 2000/1500mm

Article no.: 990740 2000/1500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Height / Shelf width (mm) Unit price incl. VAT

Availability

  • Workbench/desk load capacity - maximum distributed load (on wood): 400
  • Insert thickness: 19
  • Cross beam height: 65
  • Height adjustment interval: 25
  • Type of installation: Plug-in racking

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Workbench/desk load capacity - maximum distributed load (on wood) 400 kg
Insert thickness 19 mm
Cross beam height 65 mm
Height adjustment interval 25 mm
Type of installation Plug-in racking
Material galvanised
Height 2,000 mm
Width 1,560 mm
Depth 437 mm
Rack height 2,000 mm
Rack width 1,500 mm
Rack depth 400 mm
Assembled size basic rack width 1,560 mm
Shelf width 1,500 mm
Storage shelf depth 400 mm
Number of storage levels 3
Shelf load capacity 400 kg
maximum bay load 1,200 kg
Material of storage level Chipboard shelf
Rack installation Basic rack
Customer assembly yes
Type of product Wide-span racking

Identification & Classification

Article number 990740 2000/1500
EAN / GTIN 4004514200327
Manufacturer number 15540
Manufacturer/responsible person Gebr. Schulte GmbH & Co. KG, Zum Dümpel 22, 59846 SUNDERN, Germany, www.schulte-lagertechnik.com

Description

Version:

Galvanised T-profile frames. With 19 mm chipboard shelves. Storage shelf levels adjustable at 25 mm intervals. Simple plug-in cross pieces ensure quick assembly. Maximum load per shelf: 400 kg. Load per bay: for height 2000 mm 1200 kg, for 2500 mm 1600 kg, for 3000 mm 2000 kg.

Description:

Assembled size:
basic rack: Nominal length + 60 mm
Extension rack: Nominal length + 6 mm
Overall depth of the rack: Nominal depth + 37 mm
Height of the cross beams: 65 mm

Note:

  • The storage shelves are inserted in segments to suit the compartment width. Segments: 750 mm and 1000 mm.
  • Floor and wall fastenings are not included. Suitable floor anchoring No. 990854.
  • Wide-span racking WS 2000 is compatible with storage shelf racking No. 990500990554, to which other dimensions and components also relate. We will be happy to quote you further options. If you are interested, please contact us.
  • The free unsupported length (K) must not be more than 600 mm. The permissible bay load must be reduced by the amount of this shelf.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart