This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hexagonal workbench, Model: 250/7B

Article no.: 933500 250/7B

Select article variation and quantity

Model Unit price incl. VAT

Availability

  • Workbench height: 850
  • Drawer/pull-out shelf load capacity: 100
  • Workbench/desk load capacity - maximum distributed load (on wood): 2,000
  • Insert thickness: 50
  • Drawer runner extension (partial/full extension): 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Workbench height 850 mm
Drawer/pull-out shelf load capacity 100 kg
Workbench/desk load capacity - maximum distributed load (on wood) 2,000 kg
Insert thickness 50 mm
Drawer runner extension (partial/full extension) 90 %
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Safety certificate GS TÜV Süd
Series KOMBI
Height 850 mm
Drawer body height 800 mm
Drawer body width 600 mm
Drawer body depth 630 mm
Drawer usable width 490 mm
Drawer usable depth 520 mm
Material of worktop Beech marine ply
Surface worktop clear varnished
Weight 480 kg
Type of product Hexagonal workbench

Identification & Classification

Article number 933500 250/7B
Manufacturer number 933500 250/7B
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Model 250/7A with 6 drawers, model 250/7B with 7 drawers per unit.
Drawers unit of sheet metal. Centrally lockable by a cylinder lock. Drawers with wide aluminium grip handles and labelling strips, can be pulled out 90 %. Inner faces of drawers have slots for dividers.
Model 250/7T2 with 2 drawers, model 250/7T3 with 3 drawers and 1 each cupboard with door per unit.
50 mm thick worktop made of beech marine ply. Finished with clear UV varnish.

Version - image:

Supplied as separate parts. Drawer units can be placed on the left or the right.
Can also be supplied with narrow drawer units. Prices on request.

Fitted with:

drawer front height for each unit: 60; 60; 80; 80; 100; 140; 200 mm

Colour:

Body light grey RAL 7035, drawers and doors signal blue RAL 5005 powder−coated.

Note:

For accessories see No. 933910 − 933990. For drawer dividers see No. 960030960180. For Aqurado organiser system see No. 960900 − 961500. Alternatively other drawer units, different drawer arrangements or special worktop sizes can be supplied on request.
Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart