• The item cannot be ordered due to missing prices.

Materials stand (roller support), Type: 1

Article no.: 919904 1

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment range 675 mm - 1,050 mm
Roller width 400 mm
Safe working load 200 kg
Weight 7.1 kg
Type of product Materials stand

Identification & Classification

Article number 919904 1
EAN / GTIN 4062406098131
Manufacturer number 919904 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Material stand with stable 5-star base, galvanised steel roller (⌀ 50 mm) and stepless height adjustment.
The steel roller can be lowered or raised by 25 mm using lock nuts, allowing use with or without side stops.

Colour:

Two-tone (RAL 7035 light grey, RAL 7016 anthracite), powder coated.
No other paint finishes available.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart