• The item cannot be ordered due to missing prices.

SECUNORM 300 safety knife with 1 blade, Type: 1

Article no.: 842094 1

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 140 mm
Number of blades 1
Type of product Safety knife

Identification & Classification

Article number 842094 1
EAN / GTIN 4002632801709
Manufacturer number 30000110.02
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Version:

Safety knife with 17 mm depth of cut and automatic blade retraction. Ergonomic light-weight handle with slide at both ends including non-slip soft-grip for right-handed and left-handed users. Safe and simple blade change (spare blade No. 842097 size 10 or ceramic blade No. 842098 size 2C), blade for 2 times use.

Application:

Ideal for safe and trouble-free cutting of cardboard up to 2 layers, film, plastic strapping, adhesive tape, sacking and much more.

Spare part:

Ersatzklinge Nr. 842097 Gr. 10 oder Keramikklinge 842098 Gr. 2C.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart