{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutter wheel ⌀ | 25 mm | |
| Cutter wheel width | 14 mm | |
| Cutter wheel bore | 7.6 mm | |
| for pipe outer ⌀ | 1/8 − 1.1/4 in | |
| Number of guide rollers | 2 | |
| Number of cutter wheels | 1 | |
| Type of product | Pipe cutters |
| Article number | 815030 1.1/4 | |
| EAN / GTIN | 4045197382702 | |
| Manufacturer number | 815030 1.1/4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |