• The item cannot be ordered due to missing prices.

Blind rivets PolyBulb® aluminium / steel bulk pack, Rivet ⌀ / shank length (D / L): 4,8/16mm

Article no.: 771030 4,8/16
New product

Select article variation and quantity

Rivet ⌀ / shank length (D / L) (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PolyBulb® blind rivets
Rivet pin material Steel, galvanised
Hollow rivet material Aluminium alloy
Head shape FK
Clamping range 6 mm - 10 mm
Hole diameter 4.9 mm
Number of rivets (pieces) 250
Hollow rivet diameter D 4.8 mm
Hollow rivet length L 16 mm
Type of product Rivets

Identification & Classification

Article number 771030 4,8/16
EAN / GTIN 4007081944847
Manufacturer number 1450474
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Version:

Blind rivets ensure a permanently secure joining of various and sensitive materials, even if they are only accessible on one side.
Head shape: Dome head = FK; large flange head = K.
The PolyBulb® distributes the contact pressure evenly on the component. It is ideal for riveting soft and brittle components, such as plastics and composite materials. It can replace up to three conventional blind rivets and help to reduce part variety and thus the risk of mix-ups. It achieves an aesthetic setting image – important for viewing areas.

Advantage:

  • Large clamping range.
  • Large locking head.
  • Ideal for viewing areas – aesthetic setting pattern.
  • Controlled bearing stress – prevents crazing.
  • Ideal for plastic riveting – high tensile strength and pop-out strength.
  • Locked spent rivet mandrel – prevents rattling during use.

Application:

Heating, ventilation, air conditioning and automation.

Material:

Hollow rivet – aluminium alloy; rivet mandrel – steel, galvanized.

Recommendation:

GESIPA® blind rivets – a rule of thumb:
Material thickness + rivet shank diameter = rivet shank length

Example:
Material: Sheet metal 3 mm + sheet metal 3 mm + hole 4 mm = 10 mm rivet shank length > results in blind rivet 4 × 10.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart