• The item cannot be ordered due to missing prices.

Cable cutter with compound action, for cable ⌀: 32mm

Article no.: 731100 32

Select article variation and quantity

for cable ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for cable ⌀ 32 mm
Cutting capacity multi-core cable up to 240 mm2
overall length 250 mm
Handle Multi-component covering
Operation mechanical, single-handed, ratchet principle
Material Special quality tool steel, drop-forged, oil-hardened
Protection against trapping fingers yes
Type of product Scissors

Identification & Classification

Article number 731100 32
EAN / GTIN 4003773043935
Manufacturer number 95 31 250
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Cutter head with sickle shaped blade and compound action(one handed operation). Double blades ensure square cut.

Application:

For clean cutting of aluminium and copper cables (even flex cables). Not for use on steel wire, hard aluminium alloys, hard drawn copper conductors.

Material:

Special steel blade, coated sheet metal handles.

Note:

On single-core cables the cutting force is around 30 % less.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart