• The item cannot be ordered due to missing prices.

Hexagon ball point screwdriver, with Kraftform handle, Hexagon: 1,5mm

Article no.: 627400 1,5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 352
Hexagon 1.5 mm
Blade length 60 mm
overall length 89 mm
Drive profile Hexagon screwdriver
Type of product Screwdriver

Identification & Classification

Article number 627400 1,5
EAN / GTIN 4013288191267
Manufacturer number 05022795001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Straight hexagonal shank with ball point.
Kraftform handle made of impact-resistant plastic with integral soft zones. Blade of high quality tool steel, surface matt chrome-plated, black tips.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart