{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Torx® profile 1 | E10 | |
| Torx® profile 2 | E12 | |
| overall length L | 150 mm | |
| maximum ring ⌀ D1 | 18.5 mm | |
| maximum ring ⌀ D2 | 20 mm | |
| maximum ring height h1 | 7.3 mm | |
| maximum ring height h2 | 7.7 mm | |
| Drive profile | Socket for TORX® screws | |
| No. of teeth | 72 | |
| Working arc | 5 degrees | |
| Material | Chrome vanadium steel | |
| Surface | chrome-plated | |
| Type of product | Spanner |
| Article number | 619440 E10XE12 | |
| EAN / GTIN | 4045197229977 | |
| Manufacturer number | 619440 E10XE12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |