• The item cannot be ordered due to missing prices.

Degussit® oxide ceramic micro-file, three- square, Length×Width: 50X2mm

Article no.: 558905 50X2

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Degussit®
Grinding media Aluminium oxide ceramic
Shape three- square
Width 2 mm
Length 50 mm
Type of product Hone

Identification & Classification

Article number 558905 50X2
EAN / GTIN 4045197407108
Manufacturer number 901-41402-0
Manufacturer/responsible person KYOCERA Fineceramics Solutions GmbH, Steinzeugstraße 92, 68229 MANNHEIM, Germany, www.kyocera-solutions.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Stone
 
Uni
 
wet maximum
 
dry
 

Description

Version:

The exceptionally high hardness of highly sintered Aluminium Oxide ceramic, free of binding agents, gives the fine abrasive tools an excellent edge and profile stability (synthetic ruby) for an outstanding surface quality.

Application:

For precision work in tool and mould making, in precision mechanical manufacture, optical and glass industry, porcelain manufacture etc. For applying chamfers, for notching, and for changes of shape.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart