• The item cannot be ordered due to missing prices.

GARANT Master Mute exchangeable cutting head for thread turning inserts, right-hand, Shank ⌀ / insert size: 16/16

Article no.: 265302 16/16
New product

Select article variation and quantity

Shank ⌀ / insert size Unit price incl. VAT

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Mute
Insert size 16 mm
Shank ⌀ Ds 16 mm
Application type right-hand
Through-coolant yes
Number of coolant channels 2
matching thread turning insert 16IR
Minimum pre-drill ⌀ Dmin 20 mm
Centre offset L3 10.4 mm
Overall length L 20 mm
Insert screw 269028 50
Type of product Cutting head

Identification & Classification

Article number 265302 16/16
EAN / GTIN 4069515035880
Manufacturer number 265302 16/16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With fixed 1.5° inclination angle.

Note:

Matching thread turning inserts No. 270700 - 270984.

Downloads & documents

Suitable products

From the same series "Master Mute" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart