• The item cannot be ordered due to missing prices.

Alternative article:

Eco clamping toolholder DDJNL 93°, for indexable inserts DN.., left-hand

Article no.: 250615 20/11

Select article variation and quantity

Shank size / insert size (mm) Unit price incl. VAT

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Shank size 20 mm
Insert size 11 mm
Application type left-hand
Through-coolant yes
ISO code toolholder DDJNR/L 2020X11
suitable indexable insert DN.. 1104..
Functional width L4 25 mm
Head length L1 34 mm
Overall length L 97 mm
Shim 259033 3
Shim screw 259027 2
Clamp, screw, spring 259036 11
Setting angle κ 93 degrees
Application External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 250615 20/11
EAN / GTIN 4062406734824
Manufacturer number 250615 20/11
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With internal coolant feed right to the cutting edge. Cooling by means of precision nozzles effectively and efficiently reduces the thermal loading, since the coolant stream is optimally directed between the chip and cutting edge. This results in higher productivity, longer tool life and increased process reliability.

Note:

Coolant transfer only possible in conjunction with GARANT eco system toolholders No. 319001319886 or for shank length < 125 mm plus No. 317900.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart