{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Diabolo | |
| Cutting edge ⌀ DC | 2 mm | |
| Coating | TiAlN | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Type | H | |
| Tolerance nominal ⌀ | h9 | |
| No. of teeth Z | 2 | |
| Helix angle | 12 degrees | |
| Direction of infeed | horizontal, oblique and vertical | |
| Cutting width ae for milling operation | Full slot cutting depth 1×D | |
| Shank | DIN 6535 HA to h5 | |
| Through-coolant | no | |
| Machining strategy | HPC | |
| Dimension ap max transverse | 0.06 mm | |
| Programming radius | 0.3 mm | |
| Flute length Lc | 1.5 mm | |
| Overhang length L1 incl. recess | 13 mm | |
| Recess ⌀ D1 | 1.7 mm | |
| Overall length L | 54 mm | |
| Shank ⌀ Ds | 6 mm | |
| Setting angle κ | 10.5 degrees | |
| Feed f z in steel < 60 HRC | 0.024 mm | |
| Colour ring | red | |
| Type of product | End torus mill |
| Article number | 206273 2 | |
| EAN / GTIN | 4045197858030 | |
| Manufacturer number | 206273 2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |