• The item cannot be ordered due to missing prices.

Straight die grinder, Type: GE950GP

Article no.: 077264 GE950GP

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GE 950 G
Power supply Mains-powered
Power consumption 950 W
Speed range 2,500 min-1 - 8,700 min-1
maximum collet ⌀ 6 mm
Weight 1.7 kg
maximum vibration to EN < 2.5 m/s2
electronic speed pre-selection yes
Type of product Straight die grinder

Identification & Classification

Article number 077264 GE950GP
EAN / GTIN 4007430212412
Manufacturer number 600618000
Manufacturer/responsible person Metabowerke GmbH, Metabo-Allee 1, 72622 NÜRTINGEN, Germany, www.metabo.com

Description

Version:

The straight die grinders from Metabo® are among the slimmest and most compact machines on the market. The powerful motors of the mains-operated and cordless straight die grinders offer maximum productivity with high precision in all applications.
  • Precise collar for stationary use.
  • Pre-selectable speed levels.
  • Electronic safety shutdown of the motor when the tool is blocked to ensure safe working.
The straight grinders with a long grinding spindle are ideal for deburring or grinding weld seams in hard-to-reach places.
With reduced speed range for powerful grinding with flap grinding wheels.

Supplied with:

Collet 6 mm, rubber protection cap, additional handle, 1 open-ended spanner.

Note:

See No. 073870 – No. 073890 for suitable batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart