Clamp without return key 0,95-20,6 mm

Article no.: 435012 0,95-20,6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

for nominal measuring range (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for nominal measuring range 0,95 mm - 20,6 mm
Type of product Holder

Identification & Classification

Article number 435012 0,95-20,6
EAN / GTIN 2050001063885
Manufacturer number 62500009
Manufacturer/responsible person Schwenk Längenmesstechnik GmbH & Co. KG, Esslinger Straße 84, 70736 FELLBACH, Deutschland, www.schwenk-lmt.de

Description

Suitable for:

Nominal measuring range 0.95 -20.6 mm.

Downloads & documents

Services & product advisors

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart