Quick-change toolholder ER32, d=42.5, Clamping ⌀: 16mm

Article no.: 319286 16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
9 pieces in stock

Select article variation and quantity

Clamping ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Quick change adapter

Identification & Classification

Article number 319286 16
EAN / GTIN 4045197922861
Manufacturer number 319286 16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

For direct adaption the quick-change toolholder is screwed into the cylindrical clamping sleeve or VDI toolholder by a clamping nut with an external thread.
Quick-change boring bar system.

Application:

For internal machining with boring bars.

Suitable for:

Boring bars with 1, 2 or 3 drive flats.

Supplied with:

Blanking screws for cooling channel holes, blind nuts.

Note:

Pre-setting e.g. using GARANT No. 354760 VG1 or 355010 VGBASIC with reducer No. 354773 (sleeve No. 313291 size 25 with additional reducing adapter No. 319426; 319428 each in size 40/32).

Downloads & documents

Suitable products