Shim for external threading holders right-hand 16 -1,5 degrees GARANT

Article no.: 272600 -1,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
421 pieces in stock

Select article variation and quantity

Inclination angle (°) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Inclination angle -1,5 degrees
for insert size L 16 mm
Application type right outside; left inside
Angle as in graph SK 40
Type of product Shim

Identification & Classification

Article number 272600 -1,5
EAN / GTIN 4045197371218
Manufacturer number 272600 -1,5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

For right-hand external thread (ER) and left-hand internal thread (IL).

Application:

For the production of standard-compliant threads. Use in conjunction with threading inserts No. 270700271900 and 271970271980.

Note:

Toolholders that have no fixed angle of inclination are supplied as standard with a 1.5° shim.