{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Article no. | ⌀ DC | L2 | L | ⌀ Ds | Price per | Price incl. VAT | |||
|---|---|---|---|---|---|---|---|---|---|
|
Article no.:
GG1286 3
|
GG1286 3 | 3 mm | 23.5 mm | 66 mm | 6 mm |
1 set
|
£158.05
|
||
|
Article no.:
GG1286 3,3
|
GG1286 3,3 | 3.3 mm | 23.1 mm | 66 mm | 6 mm |
1 set
|
£158.05
|
||
|
Article no.:
GG1286 3,4
|
GG1286 3,4 | 3.4 mm | 22.9 mm | 66 mm | 6 mm |
1 set
|
£158.05
|
||
|
Article no.:
GG1286 3,5
|
GG1286 3,5 | 3.5 mm | 22.8 mm | 66 mm | 6 mm |
1 set
|
£158.05
|
||
|
Article no.:
GG1286 3,7
|
GG1286 3,7 | 3.7 mm | 22.5 mm | 66 mm | 6 mm |
1 set
|
£158.05
|
||
|
Article no.:
GG1286 4
|
GG1286 4 | 4 mm | 30 mm | 74 mm | 6 mm |
1 set
|
£158.05
|
||
|
Article no.:
GG1286 4,2
|
GG1286 4,2 | 4.2 mm | 29.7 mm | 74 mm | 6 mm |
1 set
|
£158.05
|
||
|
Article no.:
GG1286 4,3
|
GG1286 4,3 | 4.3 mm | 29.6 mm | 74 mm | 6 mm |
1 set
|
£158.05
|
||
|
Article no.:
GG1286 4,5
|
GG1286 4,5 | 4.5 mm | 29.3 mm | 74 mm | 6 mm |
1 set
|
£158.05
|
||
|
Article no.:
GG1286 4,7
|
GG1286 4,7 | 4.7 mm | 29 mm | 74 mm | 6 mm |
1 set
|
£158.05
|
||
|
Article no.:
GG1286 4,8
|
GG1286 4,8 | 4.8 mm | 36.8 mm | 82 mm | 6 mm |
1 set
|
£158.05
|
||
|
Article no.:
GG1286 5
|
GG1286 5 | 5 mm | 36.5 mm | 82 mm | 6 mm |
1 set
|
£158.05
|
||
|
Article no.:
GG1286 5,1
|
GG1286 5,1 | 5.1 mm | 36.4 mm | 82 mm | 6 mm |
1 set
|
£158.05
|
||
|
Article no.:
GG1286 5,2
|
GG1286 5,2 | 5.2 mm | 36.2 mm | 82 mm | 6 mm |
1 set
|
£158.05
|
||
|
Article no.:
GG1286 5,5
|
GG1286 5,5 | 5.5 mm | 35.8 mm | 82 mm | 6 mm |
1 set
|
£158.05
|
||
|
Article no.:
GG1286 5,6
|
GG1286 5,6 | 5.6 mm | 35.6 mm | 82 mm | 6 mm |
1 set
|
£158.05
|
||
|
Article no.:
GG1286 5,8
|
GG1286 5,8 | 5.8 mm | 35.3 mm | 82 mm | 6 mm |
1 set
|
£158.05
|
||
|
Article no.:
GG1286 6
|
GG1286 6 | 6 mm | 35 mm | 82 mm | 6 mm |
1 set
|
£158.05
|
||
|
Article no.:
GG1286 6,1
|
GG1286 6,1 | 6.1 mm | 43.9 mm | 91 mm | 8 mm |
1 set
|
£175.25
|
||
|
Article no.:
GG1286 6,5
|
GG1286 6,5 | 6.5 mm | 43.3 mm | 91 mm | 8 mm |
1 set
|
£175.25
|
||
|
Article no.:
GG1286 6,8
|
GG1286 6,8 | 6.8 mm | 42.8 mm | 91 mm | 8 mm |
1 set
|
£175.25
|
||
|
Article no.:
GG1286 6,9
|
GG1286 6,9 | 6.9 mm | 42.7 mm | 91 mm | 8 mm |
1 set
|
£175.25
|
||
|
Article no.:
GG1286 7
|
GG1286 7 | 7 mm | 42.5 mm | 91 mm | 8 mm |
1 set
|
£175.25
|
||
|
Article no.:
GG1286 7,5
|
GG1286 7,5 | 7.5 mm | 41.8 mm | 91 mm | 8 mm |
1 set
|
£175.25
|
||
|
Article no.:
GG1286 7,8
|
GG1286 7,8 | 7.8 mm | 41.3 mm | 91 mm | 8 mm |
1 set
|
£175.25
|
||
|
Article no.:
GG1286 8
|
GG1286 8 | 8 mm | 41 mm | 91 mm | 8 mm |
1 set
|
£175.25
|
||
|
Article no.:
GG1286 8,5
|
GG1286 8,5 | 8.5 mm | 48.3 mm | 103 mm | 10 mm |
1 set
|
£200.82
|
||
|
Article no.:
GG1286 8,6
|
GG1286 8,6 | 8.6 mm | 48.1 mm | 103 mm | 10 mm |
1 set
|
£200.82
|
||
|
Article no.:
GG1286 8,8
|
GG1286 8,8 | 8.8 mm | 47.8 mm | 103 mm | 10 mm |
1 set
|
£200.82
|
||
|
Article no.:
GG1286 9
|
GG1286 9 | 9 mm | 47.5 mm | 103 mm | 10 mm |
1 set
|
£200.82
|