{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Article no. | ⌀ DC | L2 | L | ⌀ Ds | Price per | Price incl. VAT | |||
|---|---|---|---|---|---|---|---|---|---|
|
Article no.:
GG1254 2,5
|
GG1254 2,5 | 2.5 mm | 18.3 mm | 57 mm | 4 mm |
1 set
|
£164.56
|
||
|
Article no.:
GG1254 2,6
|
GG1254 2,6 | 2.6 mm | 18.1 mm | 57 mm | 4 mm |
1 set
|
£164.56
|
||
|
Article no.:
GG1254 2,7
|
GG1254 2,7 | 2.7 mm | 18 mm | 57 mm | 4 mm |
1 set
|
£164.56
|
||
|
Article no.:
GG1254 2,8
|
GG1254 2,8 | 2.8 mm | 17.8 mm | 57 mm | 4 mm |
1 set
|
£164.56
|
||
|
Article no.:
GG1254 2,9
|
GG1254 2,9 | 2.9 mm | 17.7 mm | 57 mm | 4 mm |
1 set
|
£164.56
|
||
|
Article no.:
GG1254 3
|
GG1254 3 | 3 mm | 23.5 mm | 66 mm | 6 mm |
1 set
|
£184.08
|
||
|
Article no.:
GG1254 3,1
|
GG1254 3,1 | 3.1 mm | 23.4 mm | 66 mm | 6 mm |
1 set
|
£184.08
|
||
|
Article no.:
GG1254 3,2
|
GG1254 3,2 | 3.2 mm | 23.2 mm | 66 mm | 6 mm |
1 set
|
£184.08
|
||
|
Article no.:
GG1254 3,3
|
GG1254 3,3 | 3.3 mm | 23.1 mm | 66 mm | 6 mm |
1 set
|
£184.08
|
||
|
Article no.:
GG1254 3,4
|
GG1254 3,4 | 3.4 mm | 22.9 mm | 66 mm | 6 mm |
1 set
|
£184.08
|
||
|
Article no.:
GG1254 3,5
|
GG1254 3,5 | 3.5 mm | 22.8 mm | 66 mm | 6 mm |
1 set
|
£184.08
|
||
|
Article no.:
GG1254 3,6
|
GG1254 3,6 | 3.6 mm | 22.6 mm | 66 mm | 6 mm |
1 set
|
£184.08
|
||
|
Article no.:
GG1254 3,7
|
GG1254 3,7 | 3.7 mm | 22.5 mm | 66 mm | 6 mm |
1 set
|
£184.08
|
||
|
Article no.:
GG1254 3,8
|
GG1254 3,8 | 3.8 mm | 30.3 mm | 74 mm | 6 mm |
1 set
|
£184.08
|
||
|
Article no.:
GG1254 3,9
|
GG1254 3,9 | 3.9 mm | 30.2 mm | 74 mm | 6 mm |
1 set
|
£184.08
|
||
|
Article no.:
GG1254 4
|
GG1254 4 | 4 mm | 30 mm | 74 mm | 6 mm |
1 set
|
£184.08
|
||
|
Article no.:
GG1254 4,1
|
GG1254 4,1 | 4.1 mm | 29.9 mm | 74 mm | 6 mm |
1 set
|
£184.08
|
||
|
Article no.:
GG1254 4,2
|
GG1254 4,2 | 4.2 mm | 29.7 mm | 74 mm | 6 mm |
1 set
|
£184.08
|
||
|
Article no.:
GG1254 4,3
|
GG1254 4,3 | 4.3 mm | 29.6 mm | 74 mm | 6 mm |
1 set
|
£184.08
|
||
|
Article no.:
GG1254 4,4
|
GG1254 4,4 | 4.4 mm | 29.4 mm | 74 mm | 6 mm |
1 set
|
£184.08
|
||
|
Article no.:
GG1254 4,5
|
GG1254 4,5 | 4.5 mm | 29.3 mm | 74 mm | 6 mm |
1 set
|
£184.08
|
||
|
Article no.:
GG1254 4,6
|
GG1254 4,6 | 4.6 mm | 29.1 mm | 74 mm | 6 mm |
1 set
|
£184.08
|
||
|
Article no.:
GG1254 4,65
|
GG1254 4,65 | 4.65 mm | 29 mm | 74 mm | 6 mm |
1 set
|
£184.08
|
||
|
Article no.:
GG1254 4,7
|
GG1254 4,7 | 4.7 mm | 29 mm | 74 mm | 6 mm |
1 set
|
£184.08
|
||
|
Article no.:
GG1254 4,8
|
GG1254 4,8 | 4.8 mm | 36.8 mm | 82 mm | 6 mm |
1 set
|
£184.08
|
||
|
Article no.:
GG1254 4,9
|
GG1254 4,9 | 4.9 mm | 36.7 mm | 82 mm | 6 mm |
1 set
|
£184.08
|
||
|
Article no.:
GG1254 5
|
GG1254 5 | 5 mm | 36.5 mm | 82 mm | 6 mm |
1 set
|
£184.08
|
||
|
Article no.:
GG1254 5,1
|
GG1254 5,1 | 5.1 mm | 36.4 mm | 82 mm | 6 mm |
1 set
|
£184.08
|
||
|
Article no.:
GG1254 5,2
|
GG1254 5,2 | 5.2 mm | 36.2 mm | 82 mm | 6 mm |
1 set
|
£184.08
|
||
|
Article no.:
GG1254 5,3
|
GG1254 5,3 | 5.3 mm | 36.1 mm | 82 mm | 6 mm |
1 set
|
£184.08
|