{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    
        | Article no. | ⌀ DC | L2 | L | ⌀ Ds | Price per | Price incl. VAT | |||
|---|---|---|---|---|---|---|---|---|---|
| 
             
                    Article no.:
                        GG1251 0,5
                    
                    
                 
                
  | 
        GG1251 0,5 | 0.5 mm | 2.3 mm | 20 mm | 0.5 mm | 
            
                 
                    
                        
                            
                        
                        
                    
                    
                    1 set
                 
            
         | 
        
             
                
                
                
                
    £24.63
             
         | 
        ||
| 
             
                    Article no.:
                        GG1251 0,6
                    
                    
                 
                
  | 
        GG1251 0,6 | 0.6 mm | 2.6 mm | 21 mm | 0.6 mm | 
            
                 
                    
                        
                            
                        
                        
                    
                    
                    1 set
                 
            
         | 
        
             
                
                
                
                
    £24.63
             
         | 
        ||
| 
             
                    Article no.:
                        GG1251 0,7
                    
                    
                 
                
  | 
        GG1251 0,7 | 0.7 mm | 3.5 mm | 23 mm | 0.7 mm | 
            
                 
                    
                        
                            
                        
                        
                    
                    
                    1 set
                 
            
         | 
        
             
                
                
                
                
    £24.63
             
         | 
        ||
| 
             
                    Article no.:
                        GG1251 0,8
                    
                    
                 
                
  | 
        GG1251 0,8 | 0.8 mm | 3.8 mm | 24 mm | 0.8 mm | 
            
                 
                    
                        
                            
                        
                        
                    
                    
                    1 set
                 
            
         | 
        
             
                
                
                
                
    £24.63
             
         | 
        ||
| 
             
                    Article no.:
                        GG1251 0,9
                    
                    
                 
                
  | 
        GG1251 0,9 | 0.9 mm | 4.2 mm | 25 mm | 0.9 mm | 
            
                 
                    
                        
                            
                        
                        
                    
                    
                    1 set
                 
            
         | 
        
             
                
                
                
                
    £24.63
             
         | 
        ||
| 
             
                    Article no.:
                        GG1251 1
                    
                    
                 
                
  | 
        GG1251 1 | 1 mm | 4.5 mm | 26 mm | 1 mm | 
            
                 
                    
                        
                            
                        
                        
                    
                    
                    1 set
                 
            
         | 
        
             
                
                
                
                
    £24.63
             
         | 
        ||
| 
             
                    Article no.:
                        GG1251 1,1
                    
                    
                 
                
  | 
        GG1251 1,1 | 1.1 mm | 5.4 mm | 28 mm | 1.1 mm | 
            
                 
                    
                        
                            
                        
                        
                    
                    
                    1 set
                 
            
         | 
        
             
                
                
                
                
    £24.63
             
         | 
        ||
| 
             
                    Article no.:
                        GG1251 1,2
                    
                    
                 
                
  | 
        GG1251 1,2 | 1.2 mm | 6.2 mm | 30 mm | 1.2 mm | 
            
                 
                    
                        
                            
                        
                        
                    
                    
                    1 set
                 
            
         | 
        
             
                
                
                
                
    £24.63
             
         | 
        ||
| 
             
                    Article no.:
                        GG1251 1,3
                    
                    
                 
                
  | 
        GG1251 1,3 | 1.3 mm | 6.1 mm | 30 mm | 1.3 mm | 
            
                 
                    
                        
                            
                        
                        
                    
                    
                    1 set
                 
            
         | 
        
             
                
                
                
                
    £24.63
             
         | 
        ||
| 
             
                    Article no.:
                        GG1251 1,4
                    
                    
                 
                
  | 
        GG1251 1,4 | 1.4 mm | 6.9 mm | 32 mm | 1.4 mm | 
            
                 
                    
                        
                            
                        
                        
                    
                    
                    1 set
                 
            
         | 
        
             
                
                
                
                
    £24.63
             
         | 
        ||
| 
             
                    Article no.:
                        GG1251 1,5
                    
                    
                 
                
  | 
        GG1251 1,5 | 1.5 mm | 6.8 mm | 32 mm | 1.5 mm | 
            
                 
                    
                        
                            
                        
                        
                    
                    
                    1 set
                 
            
         | 
        
             
                
                
                
                
    £24.63
             
         | 
        ||
| 
             
                    Article no.:
                        GG1251 1,6
                    
                    
                 
                
  | 
        GG1251 1,6 | 1.6 mm | 7.6 mm | 34 mm | 1.6 mm | 
            
                 
                    
                        
                            
                        
                        
                    
                    
                    1 set
                 
            
         | 
        
             
                
                
                
                
    £24.63
             
         | 
        ||
| 
             
                    Article no.:
                        GG1251 1,7
                    
                    
                 
                
  | 
        GG1251 1,7 | 1.7 mm | 7.5 mm | 34 mm | 1.7 mm | 
            
                 
                    
                        
                            
                        
                        
                    
                    
                    1 set
                 
            
         | 
        
             
                
                
                
                
    £24.63
             
         | 
        ||
| 
             
                    Article no.:
                        GG1251 1,8
                    
                    
                 
                
  | 
        GG1251 1,8 | 1.8 mm | 8.3 mm | 36 mm | 1.8 mm | 
            
                 
                    
                        
                            
                        
                        
                    
                    
                    1 set
                 
            
         | 
        
             
                
                
                
                
    £24.63
             
         | 
        ||
| 
             
                    Article no.:
                        GG1251 1,9
                    
                    
                 
                
  | 
        GG1251 1,9 | 1.9 mm | 8.2 mm | 36 mm | 1.9 mm | 
            
                 
                    
                        
                            
                        
                        
                    
                    
                    1 set
                 
            
         | 
        
             
                
                
                
                
    £24.63
             
         |