{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Article no. | ⌀ DC | L2 | Lc | L | ⌀ Ds | Contents | Price per | Price incl. VAT | |||
|---|---|---|---|---|---|---|---|---|---|---|---|
|
Article no.:
GG1117 1
|
GG1117 1 | 1 mm | 10.5 mm | 12 mm | 34 mm | 1 mm | 10 |
1 set
|
£34.77
|
||
|
Article no.:
GG1117 1,1
|
GG1117 1,1 | 1.1 mm | 12.4 mm | 14 mm | 36 mm | 1.1 mm | 10 |
1 set
|
£37.38
|
||
|
Article no.:
GG1117 1,2
|
GG1117 1,2 | 1.2 mm | 14.2 mm | 16 mm | 38 mm | 1.2 mm | 10 |
1 set
|
£36.82
|
||
|
Article no.:
GG1117 1,3
|
GG1117 1,3 | 1.3 mm | 14.1 mm | 16 mm | 38 mm | 1.3 mm | 10 |
1 set
|
£37.38
|
||
|
Article no.:
GG1117 1,4
|
GG1117 1,4 | 1.4 mm | 15.9 mm | 18 mm | 40 mm | 1.4 mm | 10 |
1 set
|
£37.38
|
||
|
Article no.:
GG1117 1,5
|
GG1117 1,5 | 1.5 mm | 15.8 mm | 18 mm | 40 mm | 1.5 mm | 10 |
1 set
|
£35.79
|
||
|
Article no.:
GG1117 1,6
|
GG1117 1,6 | 1.6 mm | 17.6 mm | 20 mm | 43 mm | 1.6 mm | 10 |
1 set
|
£35.79
|
||
|
Article no.:
GG1117 1,7
|
GG1117 1,7 | 1.7 mm | 17.5 mm | 20 mm | 43 mm | 1.7 mm | 10 |
1 set
|
£37.84
|
||
|
Article no.:
GG1117 1,8
|
GG1117 1,8 | 1.8 mm | 19.3 mm | 22 mm | 46 mm | 1.8 mm | 10 |
1 set
|
£37.38
|
||
|
Article no.:
GG1117 1,9
|
GG1117 1,9 | 1.9 mm | 19.2 mm | 22 mm | 46 mm | 1.9 mm | 10 |
1 set
|
£37.38
|
||
|
Article no.:
GG1117 2
|
GG1117 2 | 2 mm | 21 mm | 24 mm | 49 mm | 2 mm | 10 |
1 set
|
£36.82
|
||
|
Article no.:
GG1117 2,1
|
GG1117 2,1 | 2.1 mm | 20.9 mm | 24 mm | 49 mm | 2.1 mm | 10 |
1 set
|
£37.84
|
||
|
Article no.:
GG1117 2,2
|
GG1117 2,2 | 2.2 mm | 23.7 mm | 27 mm | 53 mm | 2.2 mm | 10 |
1 set
|
£40.17
|
||
|
Article no.:
GG1117 2,3
|
GG1117 2,3 | 2.3 mm | 23.6 mm | 27 mm | 53 mm | 2.3 mm | 10 |
1 set
|
£38.39
|
||
|
Article no.:
GG1117 2,4
|
GG1117 2,4 | 2.4 mm | 26.4 mm | 30 mm | 57 mm | 2.4 mm | 10 |
1 set
|
£36.82
|
||
|
Article no.:
GG1117 2,5
|
GG1117 2,5 | 2.5 mm | 26.3 mm | 30 mm | 57 mm | 2.5 mm | 10 |
1 set
|
£37.38
|
||
|
Article no.:
GG1117 2,6
|
GG1117 2,6 | 2.6 mm | 26.1 mm | 30 mm | 57 mm | 2.6 mm | 10 |
1 set
|
£38.39
|
||
|
Article no.:
GG1117 2,7
|
GG1117 2,7 | 2.7 mm | 29 mm | 33 mm | 61 mm | 2.7 mm | 10 |
1 set
|
£40.73
|
||
|
Article no.:
GG1117 2,8
|
GG1117 2,8 | 2.8 mm | 28.8 mm | 33 mm | 61 mm | 2.8 mm | 10 |
1 set
|
£40.17
|
||
|
Article no.:
GG1117 2,9
|
GG1117 2,9 | 2.9 mm | 28.7 mm | 33 mm | 61 mm | 2.9 mm | 10 |
1 set
|
£40.73
|
||
|
Article no.:
GG1117 3
|
GG1117 3 | 3 mm | 28.5 mm | 33 mm | 61 mm | 3 mm | 10 |
1 set
|
£38.86
|
||
|
Article no.:
GG1117 3,1
|
GG1117 3,1 | 3.1 mm | 31.4 mm | 36 mm | 65 mm | 3.1 mm | 10 |
1 set
|
£42.49
|
||
|
Article no.:
GG1117 3,2
|
GG1117 3,2 | 3.2 mm | 31.2 mm | 36 mm | 65 mm | 3.2 mm | 10 |
1 set
|
£41.74
|
||
|
Article no.:
GG1117 3,3
|
GG1117 3,3 | 3.3 mm | 31.1 mm | 36 mm | 65 mm | 3.3 mm | 10 |
1 set
|
£42.49
|
||
|
Article no.:
GG1117 3,4
|
GG1117 3,4 | 3.4 mm | 33.9 mm | 39 mm | 70 mm | 3.4 mm | 10 |
1 set
|
£46.02
|
||
|
Article no.:
GG1117 3,5
|
GG1117 3,5 | 3.5 mm | 33.8 mm | 39 mm | 70 mm | 3.5 mm | 10 |
1 set
|
£47.32
|
||
|
Article no.:
GG1117 3,6
|
GG1117 3,6 | 3.6 mm | 33.6 mm | 39 mm | 70 mm | 3.6 mm | 10 |
1 set
|
£47.88
|
||
|
Article no.:
GG1117 3,7
|
GG1117 3,7 | 3.7 mm | 33.5 mm | 39 mm | 70 mm | 3.7 mm | 10 |
1 set
|
£47.88
|
||
|
Article no.:
GG1117 3,8
|
GG1117 3,8 | 3.8 mm | 37.3 mm | 43 mm | 75 mm | 3.8 mm | 10 |
1 set
|
£49.92
|
||
|
Article no.:
GG1117 3,9
|
GG1117 3,9 | 3.9 mm | 37.2 mm | 43 mm | 75 mm | 3.9 mm | 10 |
1 set
|
£50.39
|