Puller with 180 mm - 420 mm spread, 520 mm reach, without hydraulic hollow piston cylinder

Article no.: Y30-180
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number Y30-180
EAN / GTIN 4021176037313
Manufacturer number Y30-180
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The pullers of series Y-180 are used together with separating knives and internal extractors for pulling particularly large and stubborn bearings, gears, discs, etc. in trades, industry, and workshops. The pullers are used with separating devices of series Y-15 and internal extractors of series Y-21-E.
  • Ideal for the light and controlled removal of stuck parts
  • Thanks to compatibility with other tools from the Y series, suitable for various applications

Feature:

  • Material: tool steel
  • Max. tensile force [kN]: 250 kN
  • Max. tractive force [t]: 25 t
  • Max. pulling force [US t. sh.]: 27.56
  • Spare parts available: No
  • Span separation pull-off (min.) [mm]: 180 mm
  • Clamping width separating pull-off (max.) [mm]: 420 mm
  • Span separating pull-off (min.) [inch]: 7 1/16
  • Span separation pull-off (max.) [inch]: 16 9/16
  • Clamping depth of puller [mm]: 520 mm
  • Clamping depth of puller [inch]: 20 1/2
  • Span separation pull-off (min. - max.) [mm]: 180 mm - 420 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart