Thread restorer for external thread diameter 12 - 25 mm, total length 160 mm

Article no.: W-714-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number W-714-1
EAN / GTIN 4048984131248
Manufacturer number W-714-1
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The thread renewers of the series W-714 are used for the repair of damaged threads and similar parts in crafts, industry, and workshops. The thread renewers are capable of reliably restoring threads even for special parts that would otherwise be significantly more expensive in their new acquisition.
  • Suitable for right and left-hand threads

Feature:

  • Material: tool steel
  • Spare parts available: No
  • Total length [mm]: 160 mm
  • Total length [inch]: 6 5/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Diameter in mm: 12 - 25 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart