Hydro Chuck UNI - BT40 D10 A90

Article no.: TQP00272
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hydraulic clamping chuck

Identification & Classification

Article number TQP00272
EAN / GTIN 5715477001850
Manufacturer number TQP00272
L-Number L22140 129827
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

  • Hydro Chuck UNI - BT40 D10 A90

Feature:

For shank diameter (DCON): 10,00
Smallest external diameter (BD_1): 26,0
Middle external diameter (BD_2): 30,0
Largest external diameter (BD_4): 44,5
Overhang: 63,0
A-length (LPR): 90,0
Type: BT40 JIS B 6339

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart