SC twist drill 10.20 5xD HA IC - QDA1020X05S120C

Article no.: TQM00431
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Jobber drill

Identification & Classification

Article number TQM00431
EAN / GTIN 4960664995516
Manufacturer number TQM00431
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

  • SC twist drill 10.20 5xD HA IC - QDA1020X05S120C

Feature:

Number of flutes: 2
Shank length (LS): 45
Total length (OAL): 118
Point angle (SIG): 140
Shank diameter (DCON): 12,00
Drilling depth (Rdd): 5xD
Flute length (LCF): 71,0
Coating: Coated
Shank type: Cylindrical
Diameter (DC): ø10,20
Cutting direction: Right
Tool material: Solid carbide
Internal coolant: Yes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart