SC end mill - 4QFRM030-090-06-R03-VE

Article no.: TQC10102
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product End / face mill

Identification & Classification

Article number TQC10102
EAN / GTIN 4960664986644
Manufacturer number TQC10102
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

SC end mill 4QFRM030-090-06-R03-VE

Feature:

Number of flutes: 4
Corner radius / Radius (RE): 0,30
Total length (OAL): 50,0
Shank diameter (DCON): 6,0
Cutting length (APMX): 9,00
Coating: Coated
Shank type: Cylindrical
Tool Type: End Mills
Diameter (DC): ø3,0
Tool material: Solid carbide
Differential pitch: Yes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart