Turning Toolholder - KGDR2012JX-3D42

Article no.: THT03774
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clamp toolholder

Identification & Classification

Article number THT03774
EAN / GTIN 4960664673148
Manufacturer number THT03774
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Turning Toolholder KGDR2012JX-3D42

Feature:

CNSC (GTC - Coolant entry style code): 0
CXSC (GTC - Coolant exit style code): 0
CW (GTC - Cutting edge length): 3 mm
WF (GTC - Functional width): 10.8 mm
Shank height (H): 12
B (GTC - Shank width): 12 mm
Shank width (B): 20
H (GTC - Shank height): 20 mm
HF (GTC - Functional height): 20 mm
CDX (GTC - Cutting depth maximum): 21 mm
KAPR (GTC - Tool cutting edge angle): 90 Degree
Total length (OAL): 120
LF (GTC - Functional length): 120 mm
OAL (GTC - Overall length): 120 mm
CZCMS (GTC - Connection size code machine side): 2012
Grooving width: 2.40-3.00
Head length (LH): 31,0
MIID (GTC - Master insert identification): GDM3020N
HAND (GTC - Cutting direction): R
Type: Right

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart