PCD Grooving Insert - TKF12R200-NB KPD001

Article no.: TBR16112
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification & Classification

Article number TBR16112
EAN / GTIN 4960664466672
Manufacturer number TBR16112
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

PCD Grooving Insert TKF12R200-NB KPD001

Feature:

ANR (GTC - Clearance angle flank right hand): 0 Degree
WT (GTC - Weight of item): 0.004 kg
PFS (GTC - Profile form): 1
CEDC (GTC - Flute count): 2
CW (GTC - Cutting width): 2 mm
ANL (GTC - Clearance angle flank left hand): 5 Degree
AN (GTC - Clearance angle major): 7 Degree
S (GTC - Insert thickness): 8.2 mm
S1 (GTC - Insert thickness total): 8.7 mm
INSL (GTC - Insert length): 21.5 mm
Grooving width: 2,00
CECC (GTC - Cutting edge condition code): F
Grade: KPD001
COATING (GTC - Coating): MEGACOAT NANO PLUS
HAND (GTC - Insert hand): R
TCE (GTC - Tipped cutting edge code): S
Description: TKF

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart