Feed-through weigher NFC 600K-1LM, weighing range 600 kg, readability 0.2 kg

Article no.: NFC 600K-1LM
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number NFC 600K-1LM
EAN / GTIN 4045761481534
Manufacturer number NFC 600K-1LM
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Platform scale for quick weighing of, for example, wire mesh box trolleys, laundry trolleys, pallet trucks, roll containers, rubbish bins etc.
  • Weighing bridge: made from non-slip chequered steel plate, 4 silicone-coated steel load cells, dust and water splash protection IP67
  • Display device: For details see KERN KERN KFC-TM
  • IoT-Line: networkable scales with comfortable operating philosophy
  • Industrie 4.0: Through the KERN Universal Port (KUP), the exchange of data and control commands can take place via an interface, connectable to the housing, or via KUP Extension-Box via three interfaces in parallel, for details see KERN KFC-TM
  • With standard real-time clock: Enables you to log weighing results with the exact time. Even after an interruption in the power supply, the balance can continue to work with the correct time
  • Dust cover included in scope of delivery

Feature:

  • Large, backlit LCD display, digit height 48 mm
  • Dimensions of display device W×D×H 220×150×66.5 mm
  • Cable length of display device approx. 5 m
  • Dimensions of weighing surface, steel, powder-coated, W×D 1200×1200 mm
  • Overall dimensions W×D×H 1800×1420×95 mm
  • Permissible ambient temperature range -10 °C/40 °C
  • Net weight approx. 165 kg

Note:

  • For legal metrology Please order verification (conformity assessment according to NAWI 2014/31/EU) at the same time, as subsequent initial verification is not possible. For verification, we need the full address of the installation site
  • For verified scales, the weighing bridge must be fixed to the floor. Optionally with a ramp, a pair of footplates or a pit frame

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart