Hand grip dynamometer MAP 80K1, Measuring range 80 kg, Readout 100 g

Article no.: MAP 80K1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification & Classification

Article number MAP 80K1
EAN / GTIN 4045761111103
Manufacturer number MAP 80K1
L-Number L40250 1217
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Especially suitable for use in rehabilitation centres for determining manual clamping force
  • There are four measuring methods, which for example, as part of a rehabilitation program, help the medical staff to monitor the fitness of the patient’s hands and carry out controlled training:

Feature:

  • LCD Graphic display, digit height 12 mm
  • Ready for use: Batteries included, CR2450, operating time up to 53 h
  • Net weight approx. 0,35 kg

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart