Set of hook tools 4 pcs

Article no.: L60010 6460
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
7 pieces in stock

Select article variation and quantity

Typ Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Magnetic gripper hook

Identification & Classification

Article number L60010 6460
EAN / GTIN 4018754296316
Manufacturer number 96722802
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • 4-piece hook tool set for fitting and removing small parts such as Simmer or O-rings, sealing elements or panelling.
  • The set contains one 90° hook, one 45° hook, one round bent hook and one straight hook.
  • The long blades are robust, can withstand heavy loads and are ideal for working in confined spaces.
  • Ergonomically shaped 3-component handle enables safe handling, even with oil-smeared hands.
  • The practical textile bag is a neat storage solution.
Features:
  • Universally applicable for assembly and disassembly of small parts
  • high hardness values (50-55 HRC)
  • with 3-component handle
  • Secure protection of the tool with minimal space requirements
  • in robust textile bag with hook-and-loop fastener made of polyester
  • Embroidered Stahlwille logo

Feature:

  • Number of tools: 4
  • Length mm (L): 165 mm
  • Weight: 144g

Supplied with:

Contents 4-parts:
  • 4 hook tools No. 13000-13003: straight, 45°; 90°; round bent

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart