Combination spanner OPEN BOX SW 3/16″ L.95mm

Article no.: L60010 470
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
15 pieces in stock

Select article variation and quantity

Typ Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number L60010 470
EAN / GTIN 4018754020058
Manufacturer number 40481212
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • High-quality combination spanner OPEN BOX, imperial, ring and jaw side angled at 15°, length 95 mm, DIN 3113 Form A / ISO 7738 Form A, chrome-alloy steel, chrome-plated, 40481212.
Features:
  • inch, equal Jaw widths
  • Jaw position 15°.
  • Ring with double hexagon and AS-Drive profile
  • Ring side cranked by 15
  • Reinforced connection between jaw and shaft
  • Stable, slim and lightweight construction
  • High bending strength due to double T-profile
  • pleasant, non-slip feel thanks to the STAHLWILLE round finish
  • drop-forged, hardened and cooled in an oil bath
  • Chrome Alloy Steel, chrome-plated

Feature:

  • a1: 3 mm
  • a2: 3.2 mm
  • Alloy: Chrome-Alloy-Steel, chrome-plated
  • d: 9.8 mm
  • DIN: DIN 3113 Form A
  • Length mm (L): 95 mm
  • Jaw position: 15°
  • Weight: 10g
  • Width across flats [inch]: 3/16 ″
  • Width across flats 1 [inch]: 3/16 ″
  • Width across flats 2 [inch]: 3/16 ″
  • Width mm (b): 14 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart