Magnetic lifter Pulling force 500g D.8mm L.460mm

Article no.: L60010 1904
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
40 pieces in stock

Select article variation and quantity

Typ Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Magnetic retrievers

Identification & Classification

Article number L60010 1904
EAN / GTIN 4018754048755
Manufacturer number 77260025
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Flexible mini magnetic lifter with extra small head and a high pulling force of 270 g, length 500 mm.
  • Practical helper for use in the workshop, industry and household.
  • Enables the recovery of ferrous objects, such as screws or tools, from hard-to-reach places.
  • Robust quality tool for the professional user - Made in Germany.
Features:
  • Flexible magnetic lifter with ergonomically shaped handle
  • For use in the workshop, industry and household
  • Enables screws, nuts and other small metal parts to be retrieved from tight spaces

Feature:

  • Tractive force (g): 500g
  • Contents: 500g
  • Diameter (mm): 8 mm
  • Length mm (L): 460 mm
  • Weight: 70g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart