Single top unit, 2 solid doors, 2 drawers black

Article no.: JLS3-2202BS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification & Classification

Article number JLS3-2202BS
EAN / GTIN 3662424108778
Manufacturer number JLS3-2202BS
L-Number L60130 11717
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Cabinet with vertical suspension and 2 drawers
  • Vertical attachment part: storage area: 1.8m².
  • The bottom and sides of the cabinet,door panels, as well as the 2 additional panels are perforated for the suspension of tools according to the CKS system.
  • 2 hinged doors made of 12/10 epoxy painted sheet steel, mounted on invisible pin hinges and offer a 180 degree opening for maximum visibility and accessibility.
  • The doors are made of epoxy painted sheet steel, mounted on invisible pin hinges and offer a 180 degree opening for maximum visibility and accessibility. Doors are tested for 10000 opening/closing cycles.
  • 2 drawers with heavy duty ball bearing slides, 100% opening.
  • Drawer useful dimensions: L. 569 x H. 60 x D. 210mm
  • Easy and direct mounting on a base cabinet with worktop, no mounting kit is required.
  • Centralised locking, joint key lock. Replaceable lock. Single key - option on request

Feature:

  • Overall dimensions: L. 719 x D. 278 x H. 1005mm
  • Weight: 36kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart