Werkzeugwagen 152-teilig

Article no.: JET8.152TM
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number JET8.152TM
EAN / GTIN 3662424079726
Manufacturer number JET8.152TM
L-Number L60130 106434
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

Product strengths:,ROBUST AND INNOVATIVE WORKTOP:, fibreglass-reinforced worktop, impact-resistant and resistant to chemicals commonly used in workshops, high edges, no tools fall off - corrugated surface (rice grain look) for higher stability, COMPATIBLE,:the aluminium rails in the worktop serve as an integrated storage system for accessories. Accessories can be mounted quickly and securely. A wide range of accessories is available and allows you to turn your tool trolley into a real workstation, according to your needs.,Integrated slots for holding 8 screwdrivers,SAFE:,Side-mounted and protected security lock

Feature:

Technical data:,8 drawers, 100% extendable: 6x 60mm (18 modules), 2x 130mm (6 modules),overall dimensions incl. wheels and worktop [mm]: L 814 x W 575 x H 1,005,Load capacity per drawer 60 / 130mm: 20 / 25kg,Capacity per drawer 60 / 130mm: 15 / 30 L,Static load capacity [kg]: 900,4 wheels with 125mm diameter: 2 fixed and 2 swivel castors with wheel locks,colour body: red 3020

Supplied with:

Scope of supply:,Red JET tool trolley with 8 drawers, module width 3 (JET.8M3A),module with 1/4″ sockets (MOD.RL161-26),module with 16 OGV® combination spanners (MOD.440-1), module with 1/2″ nut drivers (MOD.SL161-46),module with 3 mechanic pliers (MOD.CPEA0),module with 8 PROTWIST® screwdrivers (MOD.AT2),module with striking tools (MOD.MI7),module with 7 Resistorx® screwdrivers (MOD.ATXR), module with 12 ring ratchets and open-ended spanners (MOD.467BFJ12),module with 8 PROTWIST® screwdrivers (MOD.AT1),module with 3/8″ socket spanners (MOD.JL161-36),module with 7 double ring spanners (MOD.55-1), module with 2 adjustable pliers (MOD.PR12), module for small parts (PL.L384), 4x plastic inserts (PL.655), 10 dividers for 60mm high drawers,

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart