Leeb Impact Hardness Tester HMM-NP, measuring range 960-170, readout 1, sensor D

Article no.: HMM-NP
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Leeb hardness testing machine

Identification & Classification

Article number HMM-NP
EAN / GTIN 4045761207585
Manufacturer number HMM-NP
L-Number L40250 1620
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Impact (rebound) sensor: The bounce module is accelerated by a spring against the item being tested. Depending on how hard the object is, the kinetic energy of the module will be absorbed. The speed reduction will be measured and converted to Leeb hardness values
  • External impact sensor (Type D) included
  • All measurement directions possible (360°) thanks to an automatic compensation function
  • Standard block for calibration included 790 ± 40 HL)
  • Delivered in a robust carrying case
  • Internal memory for up to 600 data groups, with up to 32 values per group forming the average value of the group
  • Mini statistics function: displays the measured result, the average value, the impact direction, date and time
  • Measurement value display: (B & C), Vickers (HV), Brinell (HB), Leeb (HL), tensile strength (MPa)
  • Automatic unit conversion: The measuring result is automatically converted into all specified hardness units

Feature:

  • Precision: ± 1% at 800 HLD (± 6 HLD)
  • Measuring range tensile strength: 375–2639 MPa (steel)
  • Minimum sample material thickness: 3 mm with coupling on fixed base
  • Minimum sample weight on a solid and stable support: 2 kg with fixed coupling
  • Dimensions 30×80×150 mm
  • Overall dimensions W×D×H 30×80×150 mm
  • Batteries included, 3×1.5 V AAA, operating time up to , AUTO-OFF function to preserve the battery
  • Net weight approx. 0,25 kgPower supply: 3×1.5 V AAA

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart