Shore hardness tester HBA 100-0, hardness test force 10 N, readout 1

Article no.: HBA 100-0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hardness tester

Identification & Classification

Article number HBA 100-0
EAN / GTIN 4045761140172
Manufacturer number HBA 100-0
L-Number L40250 2108
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Typical application: measurement of penetration (Shore)
  • Particularly recommended for internal comparison measurement. Standard calibrations e.g. to DIN 7619-1 are not possible because of very narrow standard tolerances
  • Rubber, elastomers, neoprene, silicone, vinyl, so plastics, felt, leather and similar material
  • Max mode: Records the peak value indication by drag pointer
  • Can be attached to the test stands SAUTER TI-AC
  • Delivery in a plastic box
  • The measuring tips are not interchangeable

Feature:

  • Measuring precision: 3% of [Max]
  • Overall dimensions W×D×H 115×60×25 mm
  • Net weight approx. 0,15 kg
  • Screws to screw on to the TI: M7 fine thread
  • Material thickness of the sample, min. 4 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart