Value pack WypAll® cleaning cloths dispenser bucket, 5 pieces

Article no.: GG9291 W
New product
Set price 5 Piece (0.48 £ / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
13 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Cleaning wipes – dispenser bucket
Perforations 5 × 90
Width 270 mm
Length 270 mm
Type of product Paper cleaning wipes

Identification & Classification

Article number GG9291 W

Description

Version:

The WypAll® Power Clean™ cleaning wipes are pre-saturated and therefore offer a mobile and convenient cleaning solution that requires no additional soap, gel or water. They are ideal for cleaning hands and for regular cleaning of tools and machines. The wipes are packed in a practical bucket with a central dispenser, allowing them to be removed individually.

Description:

  • Each bucket contains 90 green, 1-ply, pre-soaked WypAll® Power Clean™ cleaning wipes.
  • Multi-purpose wipes, ideal for hand cleaning and industrial routine cleaning of tools and machines.
  • WypAll® Power Clean™ cleaning wipes are pre-soaked so that soap, gel or water are no longer necessary.
  • Each industrial cleaning wipe has a rough side for scrubbing and a smooth side for cleaning and surface treatment.
  • The industrial cleaning wipes are packaged in a container with central removal so that the wipes can be removed individually, thus reducing waste and ensuring hygiene.

Supplied with:

1 dispenser × 90 green cleaning wipes.
Contents: 5 packs

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart