{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | GreenPlus | |
| Type of tool storage | Shaft pockets; Shaft pockets | |
| Sustainability | GARANT GreenPlus | |
| External dimension length | 470 mm | |
| External dimension width | 300 mm | |
| External dimension height | 300 mm | |
| Weight | 2.5 kg | |
| Type of product | Tool transport system | |
| USP1 | 3 pieces GARANT GreenPlus textile installer bags |
| Article number | GG6051 1 | |
| EAN / GTIN | 4069515050852 | |
| Manufacturer number | GG6051 1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |