{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | EG II | |
| Tape width | 16 mm | |
| Body length | 75 mm | |
| Body width | 26 mm | |
| Body height | 70 mm | |
| Type of product | Pocket tape measure | |
| USP1 | Tape measure, 10 pieces |
| Article number | GG4604 5 |